Shop All Cartridges and Stems
Delta
Lavatory Cartridge, Brass
Mfr # RP25513
Zoro # G3191824
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Delta
- Material Brass
- Finish Black, Brass, White
- Material of Construction Brass, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP25513
- Zoro # G3191824
- UPC # 34449375443
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Delta |
Material | Brass |
Finish | Black, Brass, White |
Material of Construction | Brass, Plastic |
For Use With | 2502 and 2529HDF |
Item | Miscellaneous Faucet Repair Part |
For Use With Mfr. Model Number | 2502, 2529HDF |
Use With Water Temp. | Hot/Cold |
Series | Other |
CEC Compliant | F |
Weight | 0.08 lb |
Description
Hot/Cold Cartridge, Fits Brand Delta, Finish Black, Brass, White, For Use With Mfr. Model Number 2502, 2529HDF, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 1-1/2" X 1" PEX TEE (460-230NL)
- AMERICAN STANDARD 18" W x 22" L x 35-1/4" H, Wall Mount, Enameled Cast Iron (7692.000.020)
- ANVIL 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (0319907960)
- ACORN CONTROLS Toilet, Floor, Satin, Stainless Steel (R2115-T-2)
- DELTA Lavatory Or Kitchen Cartridge (RP1740)
- DELTA Left-Hand Cer-Teck R Cartridge (063001A)
- DELTA Cartridge, Ceramic (RP50587)
- DELTA Cartridge Assembly-Monitor R 17 Ser (RP32104)
- DELTA Other Cartridge - 6-Setting Diverter (RP51919)
- DELTA Delta Peerless Stem Unit Assembly, Seat (RP54801)
- KISSLER Single-Lever Cartridge, For Shower Valves (46-0012)
- Delta Plumbing Parts & Accessories