Shop All Tub Spouts
Delta
Lahara, TubSpt-Pull-Up Diverter SS
Mfr # RP51303SS
Zoro # G8790089
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brilliance Finish
- Type Faucet
- ADA Compliant Yes
- Finish Stainless
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP51303SS
- Zoro # G8790089
- UPC # 034449574259
- Country of Origin United States
- Category Tub Spouts
Dimensions
Height | 3 |
Width | 2.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 6.75 |
Length | 6.75 |
Spout Length | 6-3/4 |
Overall Width (In.) | 2.75 |
Overall Height (In.) | 3 |
Details
Item | Tub Spout Showering Component Faucet |
Features | Brilliance Finish |
Type | Faucet |
ADA Compliant | Yes |
Finish | Stainless |
Connection | 1/2" CWT or 1/2" IPS |
Weight | 0.818 lb |
CEC Compliant | T |
Series | Lahara® |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Lahara,TubSpt-Pull-Up Diverter SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Cutter, pipe chain (70285)
- WESTWARD Roller Head Pipe Stand, Adj, 1/8 to 12 in (22XP99)
- MOEN Drain For Stainless Sinks (22036)
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114068)
- DELTA Galeon: Diverter Tub Spout (RP101394BL)
- DELTA Delta Lahara Tub Spout, Pull-Up Diverter (RP51303)
- DELTA Delta Tub Spout, Pull-Up Diverter, Stain (RP41591SS)
- DELTA Dryden Tub Spout - Non-Diverter (RP100747CZ)
- DELTA Delta Push-Diverter Tub Spout, Matte Blk (RP93273BL)
- DELTA Stryke Non-Diverter Tub Spout Chrome (RP93377)
- B & K Tub Spout Gasket Blk (10538)
- Delta Tub Spouts