Shop All Toilet Paper Dispensers & Holders
Delta
Lahara, Tissue Holder Stainless
Mfr # 73850-SS
Zoro # G8790028
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Product Series Lahara
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 73850-SS
- Zoro # G8790028
- UPC # 034449571791
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Dispenser Height | 2 in |
Dispenser Depth | 3.91 in |
Dispenser Width | 8.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Product Series | Lahara |
Finish | Stainless |
Description
Lahara,Tissue Holder Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene (29607)
- TOUGH GUY High Efficiency Laundry Detergent, 100 oz Jug, Liquid, Unscented, Clear (5GUU1)
- AJAX Dish Detergent, Lemon Scent, 28 oz Bottle, PK9 (44673)
- TOUGH GUY 10"L Red Polypropylene Replacement Scrub Brush Head (3NB71)
- DELTA Trinsic, TissueHolder CampgneBrnz (75950-CZ)
- DELTA Stryke Tissue Holder Stainless (77655-SS)
- DELTA Trillian Tissue Holder (74355)
- DELTA Cassidy Tissue Holder Stainless (79750-SS)
- DELTA Delta Trinsic Tissue Holder (75950)
- DELTA Delta Vero Tissue Holder, Stainless (77750-SS)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- Delta Toilet Paper Dispensers & Holders