Shop All Shower & Bathtub Parts
Delta
Lahara Roman Tub Trim
Mfr # T2738
Zoro # G707047886
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 10
- Height (In.) 8.88
- Color Silver
- Width (In.) 12.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T2738
- Zoro # G707047886
- UPC # 34449569576
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 10 |
Height (In.) | 8.88 |
Width (In.) | 12.69 |
Details
Item | Tub Trim |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" GALVANIZED TEE (352-153C)
- ZORO SELECT 2-1/2" Black Steel Blind Flange (FLCS1RFBL212)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, HDPE, PK10 (CO-8HDPE)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068238)
- DELTA Delta Comm Hdf: Monitor 13 Series Valve Trim Only-Push Button Diverter (T13391)
- DELTA Universal Showering Components 3-Way Shower Arm Diverter with Hand Shower Mount (U4920-RB-PK)
- DELTA 3.38 Accessory, Grab Bar (41724-BL)
- DELTA 3 Accessory, Grab Bar (41618-BL)
- DELTA Universal Showering Components ActivTouch 9-Setting Hand Shower W/ Traditional Slide Bar / Grab Bar (51900-SS)
- DELTA Universal Showering Components H2Okinetic In2ition 5-Setting Two-in-One Shower (58480-CZ-PK)
- SPEAKMAN Vacuum Breaker, Metal, In-Line Type (VS-117)
- Delta Shower & Bathtub Parts