Shop All Plumbing Parts
Delta
Lahara Mounting Bracket with Screws
Mfr # RP100082
Zoro # G4033222
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 1.06
- Overall Height (In.) 2.38
- Weight 0.033 lb
- Overall Width (In.) 1.25
- Series Lahara
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100082
- Zoro # G4033222
- UPC # 34449904803
- Country of Origin China
- Category Plumbing Parts
Dimensions
Depth (In.) | 1.06 |
Overall Height (In.) | 2.38 |
Overall Width (In.) | 1.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Weight | 0.033 lb |
Item | Mounting Hardware Repair Part Accessory |
Series | Lahara |
Description
Delta Lahara Mounting Bracket with Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x MNPT, 2 in Pipe Size (1413-020)
- DELTA Towel Bar, 75118-PN (75118-PN)
- FAST FANS 0.5 in. Dia. x 25 ft. Type B 160 PSI Pex Tubing, Blue (FA1679664)
- ZORO SELECT Concentric Reducer, 1-1/2" x 1", Butt Weld (V31W1.5X1.0)
- DELTA Other Two Handle Flexible Mount (R2707)
- SHARK BITE Shark Bite U880W100 1 x 100 ft. Coil Pex Pipe; White (U880W100)
- HARVEY 4 oz Master Plumber Thread Seal, Yellow (540385)
- RINNAI 10,000 BTU Propane Gas Vent-Free Fan Convector (FC510P)
- JONES STEPHENS CP Brass, SJ, Double Offset, 1-1/4" x 12" (P38046)
- ZURN Sealed Battery Housing (PTR6200-BATT)
- RHEEM Igniter Pilot Burner, Metal, 3CFJ2, 3CFJ3 (SP12237)
- Delta Plumbing Parts