Shop All Showerheads and Tub Faucets
Delta
Faucet, Lahara, Monitr 17Series T/S Trim SS, Stainless
Mfr # T17438-SS
Zoro # G8317430
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Height 13.66
- Width 7.59
- Handle Type Single Handle Lever
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17438-SS
- Zoro # G8317430
- UPC # 034449570015
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 13.66 |
Width | 7.59 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 8.59 |
Length | 8.59 |
Spout Length | 5-1/2 |
Overall Height (In.) | 13.66 |
Overall Width (In.) | 7.59 |
Details
Item | Lahara,Monitr 17Series T/S Trim SS |
Finish | Stainless |
Handle Type | Single Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
Weight | 3.75 lb |
CEC Compliant | T |
Mfr. Series | 1700SeriesUniversal |
GPM | 1.75 |
Series | Lahara® |
Function | Tub / Shower |
Handle | Single Handle Lever |
Description
Lahara,Monitr 17Series T/S Trim SS
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2" (79770)
- KOHLER Lift Rod (1332130-S)
- SHARPE VALVES Globe Valves, Thread x Thread, 1/2" Size (4371006130)
- KOHLER Spray Head Kit (1357001-2BZ)
- DELTA Faucet, Body Spray / Body Jet Rough Faucet, Not Applicable (R50200)
- DELTA Kayra Monitor 14 Series Tub & Shower Trim (T14433)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 5-Setting Two-In-One Shower (58474-PR25)
- DELTA Universal Showering Components H2Okinetic 3-Setting Shower Mount Hand Shower (54433-SS-PK)
- DELTA Universal Showering Components H2OkineticIn2Ition5-Setting Two-In-One Shower (58480-KS-PR-PK)
- DELTA Ashlyn Monitor 14 Series Shower Trim (T14264-BL)
- MOEN Chrome Six-Function 3.5" Diameter Spray Head Handshower (26100)
- Delta Showerheads and Tub Faucets