Shop All Shower & Bathtub Parts
Delta
Lahara Monitor 17 Series Valve Only Trim
Mfr # T17038-RB
Zoro # G707048593
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Length 2.31
- Width (In.) 7.5
- Height (In.) 7.5
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17038-RB
- Zoro # G707048593
- UPC # 34449569941
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 2.31 |
Width (In.) | 7.5 |
Height (In.) | 7.5 |
Details
Item | Shower Trim |
Finish | Venetian Bronze |
Color | Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-8-PC)
- PARKER Elbow Flare (159F-8-6)
- LEGEND VALVE 3/4" BLACK TEE (350-154C)
- ZORO SELECT 1-1/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1885-030)
- DELTA Linden Monitor 17 Series Valve Only Trim (T17094)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-RBFL-LHP)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Chrome (T11959)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Chrome (T11859)
- DELTA 6-Setting 3-Port Diverter Trim (T11967-SS)
- DELTA Universal Showering Components Adjustable Wall Mount Elbow (U4985-RB-PK)
- KINGSTON BRASS Shower Arms and Flange Brushed Nickel, Ceiling Mount (K210A8)
- Delta Shower & Bathtub Parts