Shop All Showerheads and Tub Faucets
Delta
Lahara Monitor 17 Series Tub & Shower Trim
Mfr # T17438-SS
Zoro # G006602267
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Height 13.66
- Width 7.59
- Length 8.59
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17438-SS
- Zoro # G006602267
- UPC # 34449570015
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 13.66 |
Width | 7.59 |
Length | 8.59 |
Details
Item | Tub and Shower Trim |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Safety Vented Ball Valve, 1/2" (BBV50LV)
- THRIFCO PLUMBING 1/8 Inch FIP Brass Cap (9316080)
- SMITH-COOPER 1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385011340)
- TAYMOR Towel Bar, Satin, Maxwell, 24In (04-SN7924)
- DELTA Ashlyn Monitor 17 Series Shower Trim (T17264-BL)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 4-Setting Two-In-One Shower (58473-SS-PR25)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNWSHF)
- DELTA Universal Showering Components: H2Okinetic Single-Setting Hand Shower (59567-KS-PR-PK)
- DELTA Classic Monitor 13 Series Tub & Shower Trim (T13420-PBSHCPD)
- DELTA Faucet, Body Spray, Stainless, Surface (50102-SS)
- DANCO Matte Black Tub and Shower Faucet (9D00011079)
- Delta Showerheads and Tub Faucets