Shop All Showerheads and Tub Faucets
Delta
Lahara Monitor 17 Series Tub & Shower Trim
Mfr # T17438-CZ
Zoro # G506602200
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Height 13.66
- Width 7.59
- Length 8.59
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17438-CZ
- Zoro # G506602200
- UPC # 34449658713
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 13.66 |
Width | 7.59 |
Length | 8.59 |
Details
Item | Tub and Shower Trim |
Finish | Champagne Bronze |
Color | Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" x 6" Galvanized Steel Pipe Nipple (50560)
- DELTA Fundamentals(TM), Sgl-Setting HndShwr (59462-WH15-BG)
- HYDROMAXX 3"x25Ft Black Flexible PVC Pipe (BF300025)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1/2 in Pipe Size (839-166)
- DELTA H2Okinetic Single-Setting Adjustable Wall Mount Hand Shower (55567-BL)
- DELTA Ara Tempassure 17T Series H2Okinetic Shower Trim (T17T267)
- DELTA Premium 3-Setting Slide Bar Hand Shower Chrome (57021)
- DELTA Monitor, 13 Series T/S Trim (T13422)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410)
- DELTA Delta Gasket Insert, Gray Plastic, Shower (RP43621)
- MOEN Faucet Shower 1H Srn (82912SRN)
- Delta Showerheads and Tub Faucets