Shop All Bath Towel Bars and Hooks
Delta
Lahara 24 Towel Bar
Mfr # 73824
Zoro # G006504790
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Silver
- Length 3.75
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 73824
- Zoro # G006504790
- UPC # 34449571654
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.75 |
Width | 26 |
Height | 2 |
Details
Item | Towel bar |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Glacier Diverter Spouts (3806W)
- MILWAUKEE TOOL M18 1/2" Black Iron Press Jaw (49-16-2650B)
- ARMACELL 4" Ips X 1/2" Armaflex Pipe Insul. 24/Ctn (APT40012)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Tee, 1" (ZUSA-STF-QC-79)
- DELTA Delta Dryden Double Robe Hook (75135)
- DELTA Flynn Oil Rubbed Bronze Towel Ring Die Cast Zinc (FLY46-OB)
- DELTA Linden Double Robe Hook (79435-CZ)
- DELTA Delta Woodhurst Towel Ring, Venetian Brz (73246-RB)
- DELTA Vero Towel Ring (77746-CZ)
- DELTA Double, Robe Hook, 79735-PN (79735-PN)
- PFISTER Pfister Ashfield 24" Double Towel Bar Rustic Bronze (BTB-YP5U)
- Delta Bath Towel Bars and Hooks