Shop All Sink Drains
Delta
Ktch, Sink Flange and Strainer CBrnz
Mfr # 72010-CZ
Zoro # G8317281
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 4.5
- Finish Champagne Bronze
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 72010-CZ
- Zoro # G8317281
- UPC # 034449708043
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Width | 4.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 4.5 |
Height | 1.88 |
Overall Height (In.) | 1.88 |
Overall Width (In.) | 4.5 |
Depth (In.) | 4.5 |
Details
Item | Ktch,Sink Flange and Strainer CBrnz |
Type | Accessory |
Finish | Champagne Bronze |
Series | Other |
Weight | 0.82 lb |
Mfr. Series | Excluded |
Function | Kitchen |
Description
Ktch,Sink Flange and Strainer CBrnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT 304 SS Coupling (40FC111N114)
- OATEY Washing Machine Valve, 3/4 in., Copper, Red (38870)
- LEGEND VALVE 3" T-420 QUICK OPENING GATE (104-416)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/2", BSPT (ZUSA-PF-7572)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- MOEN Lavatory Drain Assembly (59031)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5005)
- JONES STEPHENS Aluminum, Strainer, Full Top Grate (S59010)
- Delta Sink Drains