Delta

Kitchen Spout Magnet Replacement Kit, 6 in, Includes Wand Retainer & Clips


product price: $47.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Brand Delta
  • Weight 0.326 lb
  • Overall Height (In.) 6
  • Series Other
  • Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height (In.) 6
Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Overall Width (In.) 0.88

Details

Fits Brand Delta
Item Miscellaneous Faucet Repair Part
Weight 0.326 lb
Series Other

Description

Magnet Replace Kit,Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.