Shop All Pot Fillers
Delta
Kitchen Sink Single hole wall mount installation Hole, Polished Nickel Finish
Mfr # 1177LF-PN
Zoro # G4023860
product price: $594.06
/ea
Free Shipping & Returns
$594.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole wall mount installation
- Finish Polished Nickel
- Length 26.97
- Height 8.53
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 1177LF-PN
- Zoro # G4023860
- UPC # 34449821391
- Country of Origin China
- Category Pot Fillers
Dimensions
Length | 26.97 |
Height | 8.53 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 2.38 |
Overall Height (In.) | 8.53 |
Overall Width (In.) | 2.38 |
Depth (In.) | 26.97 |
Spout Length | 23-5/8 |
Details
Item | Kitchen Sink |
Number of Holes | Single hole wall mount installation |
Finish | Polished Nickel |
Weight | 5.8 lb |
Handle Type | Two Handle Lever |
Valve Type | Ceramic valve |
Series | Other |
Function | Kitchen |
Mfr. Series | Excluded |
Handle | Two Handle Lever |
Type | Faucet |
Description
Delta Other Traditional Wall Mount Pot Filler Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. to 1 in. Push-To-Connect Fitting Removal Tool (69PFRT)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 1 in Pipe Size (402335)
- ZORO SELECT Red Brass Tee, FNPT, 1/4" Pipe Size (1VEY8)
- MOEN Danika Chrome robe hook (BH2903CH)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Champagne Bronze Finish (1177LF-CZ)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Stainless Finish (1177LF-SS)
- DELTA Contemporary Wall Mount Pot Filler Champagne Bronze (1165LF-CZ)
- DELTA Traditional Wall Mount Pot Filler (1177LF-CZ)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- DELTA Contemporary Pot Filler Black Stainless (1165LF-KS)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- Delta Kitchen Faucets & Accessories