Shop All Pot Fillers
Delta
Kitchen Sink Single hole wall mount installation Hole, Arctic Stainless Finish
Mfr # 1177LF-AR
Zoro # G4035252
Free Shipping & Returns
$594.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole wall mount installation
- Finish Arctic Stainless
- Weight 5.56 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Valve Type Ceramic valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 1177LF-AR
- Zoro # G4035252
- UPC # 34449711937
- Country of Origin China
- Category Pot Fillers
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 23-5/8 |
Depth (In.) | 26.97 |
Overall Height (In.) | 8.53 |
Overall Width (In.) | 2.38 |
Details
Item | Kitchen Sink |
Number of Holes | Single hole wall mount installation |
Finish | Arctic Stainless |
Weight | 5.56 lb |
Valve Type | Ceramic valve |
Handle Type | Two Handle Lever |
Series | Other |
Description
Delta Other Traditional Wall Mount Pot Filler Arctic Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Valve Trim Brushed Nickel (T2471BN)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D MPT PVC Pipe Adapter (PVC 02109 0800)
- MILWAUKEE TOOL 1-1/4 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2455C)
- B & K PVC NIPPLE S80 1""X3"" (505-030)
- DELTA Traditional Wall Mount Pot Filler (1177LF-CZ)
- DELTA Delta Metal Lever Handle w/ Cartridge - Pot Filler Stainless (RP74972SS)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- DELTA Delta Pot Filler Aerator Stainless (RP64633SS-4.0)
- DELTA Contemporary Wall Mount Pot Filler Champagne Bronze (1165LF-CZ)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- Delta Pot Fillers