Shop All Sink Drains
Delta
Kitchen, Sink Flange and Strainer
Mfr # 72010
Zoro # G8317342
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 4.5
- Finish Chrome
- Function Kitchen
- Height 1.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 72010
- Zoro # G8317342
- UPC # 034449487481
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 4.5 |
Height | 1.88 |
Length | 4.5 |
Details
Item | Kitchen,Sink Flange and Strainer |
Type | Accessory |
Finish | Chrome |
Function | Kitchen |
Series | Other |
Mfr. Series | Excluded |
Description
Kitchen,Sink Flange and Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 3-1/4" L, Chrome (BKDR-325CP)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Female Pipe Thread x 24 in. Braided Stainless Steel WH Connector (FSBBS34F24)
- ZORO SELECT 1-1/4" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1885-020)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size (836-005)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- HATCO Drain Assy For - Part# R05-30-009 (R05-30-009)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-BV)
- Delta Sink Drains