Shop All Faucet Repair and Maintenance
This Product is Discontinued
Delta
Kitchen Handle, Chrome, Set Screw (Discontinued)
Mfr # RP2393
Zoro # G2582291
This Product is Discontinued
Key Features
- Sub-Category Faucet Handles
- Fits Brand Delta
- Material Zinc
- Finish Chrome
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP2393
- Zoro # G2582291
- UPC # N
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Sub-Category | Faucet Handles |
Fits Brand | Delta |
Material | Zinc |
Finish | Chrome |
Material of Construction | Plastic |
Includes | Set Screw |
For Use With | 100, 200, 300, and 400 Series |
Item | Handle Repair Part Faucet |
Handle Type | Single Handle Lever |
Series | Other |
Weight | 0.445 lb |
Description
Handle, For Use With 100, 200, 300, and 400 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.