Shop All Faucet Accessories
Delta
Kitchen Air Gap
Mfr # 72020
Zoro # G8317211
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 1.94
- Height 2.44
- Type Accessory
- Length 1.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 72020
- Zoro # G8317211
- UPC # 034449487603
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 1.94 |
Height | 2.44 |
Length | 1.94 |
Details
Item | Kitchen Air Gap |
Finish | Chrome |
Type | Accessory |
Series | Other |
Function | Kitchen |
Mfr. Series | Excluded |
Description
Kitchen Air Gap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Stubout With Ear 1/2Inx8In (APXSTUB8WE)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, Steel (CN06)
- PARKER Boot, PrestoWeld, 0.53 In OD (DB-4)
- ZORO SELECT PVC Plug, Spigot, 3/4 in Pipe Size (449007)
- DELTA Delta Handle - Gray Handle/Temperature Dial - Monitor (RP16202)
- DELTA Trim Sleeve, 17 Series (RP50880)
- DELTA Delta Woodhurst Handle Assembly Chrome (RP94115)
- DELTA Lahara Monitor, 17 Seris, ShwerTrim Chr (T17238)
- DELTA Delta Victorian Spray Support Assembly w/ Nut Venetian Bronze (RP37035RB)
- DELTA Kitchen Air Gap (72020-CZ)
- NEWPORT BRASS Kitchen Spray Head in Flat Black (129/56)
- Delta Faucet Accessories