Shop All Faucet Accessories
Delta
Kitchen Air Gap
Mfr # 72020-SS
Zoro # G8789772
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Width 1.94
- Overall Width (In.) 1.94
- Overall Height (In.) 2.44
- Height 2.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 72020-SS
- Zoro # G8789772
- UPC # 034449487634
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 1.94 |
Overall Width (In.) | 1.94 |
Overall Height (In.) | 2.44 |
Height | 2.44 |
Length | 1.94 |
Depth (In.) | 1.94 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Kitchen Air Gap |
Finish | Stainless |
Type | Accessory |
Weight | 0.3 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Kitchen |
Description
Kitchen Air Gap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Draft 12" Towel Bar Frame (27353-BN)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Width: 15.75" (80122-ELS17)
- JONES STEPHENS Steel Nipple Caddy Tray, 1-1/2 in. Size, 30 pc Capacity 19-1/2 in. x 6-1/2 in. x 6-1/2 in. (N70024)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 1 Size (156571-75)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000)
- DELTA Trim Sleeve, 17 Series (RP50880)
- DELTA Delta Innovations Metal Lever Handle Accent Set Polished Brass (A64PB)
- DELTA Voiceiq Module (EP100855)
- DELTA Side Spray and Hose Assembly (RP53880)
- DELTA Delta Set Screw & Button Venetian Bronze (RP54012RB)
- WESTBRASS 3/8" OD Bullnose Faucet Riser (D120-50)
- Delta Faucet Accessories