Shop All Faucet Accessories
Delta
Kitchen Air Gap
Mfr # 72020-PN
Zoro # G8317169
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Overall Width (In.) 1.94
- Type Accessory
- Height 2.44
- Width 1.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 72020-PN
- Zoro # G8317169
- UPC # 034449487641
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Width (In.) | 1.94 |
Height | 2.44 |
Width | 1.94 |
Overall Height (In.) | 2.44 |
Length | 1.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 1.94 |
Details
Item | Kitchen Air Gap |
Finish | Polished Nickel |
Type | Accessory |
Weight | 0.3 lb |
Function | Kitchen |
Series | Other |
Mfr. Series | Excluded |
Description
Kitchen Air Gap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Sensor Faucet, Battery Powered (ESB2RL)
- ZORO SELECT Pipe Flange, Lap Joint, 304/304L SS (4381000270)
- DELTA Stryke 17 Series Shower Only Stainless (T17276-SS)
- ZORO SELECT Flexible Cap, For Pipe Size 4" (QC-104)
- DELTA Delta Peerless Diverter - Two Handle Kitchen (RP41702)
- DELTA Metal Lever, Handle Accent Set (A24WH)
- DELTA Delta Instit Parts Single Metering Handle - ADA - Red Chrome (060655A)
- DELTA Electronic DEMD Elctrc, Chrome (DEMD-111LF)
- DELTA Lahara Monitor, 17 Seris, ValvTrim Chr (T17038)
- DELTA Delta Retail Channel Product Wand Assembly - Pull-Out Chrome (RP73041)
- DELTA Other Kitchen Air Gap (72020-SS)
- Delta Faucet Accessories