Shop All Toilet Paper Dispensers & Holders
Delta
Kayra Tissue Holder
Mfr # 73350-SS
Zoro # G701762280
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 3.03 in
- Dispenser Width 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 73350-SS
- Zoro # G701762280
- UPC # 34449959940
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.03 in |
Dispenser Width | 7.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITRUSHINE CitruSafe Lemon Scent BBQ Grill Cleaner 23 oz Liquid (3100002)
- RUBBERMAID COMMERCIAL 1,300 mL Foam Hand Soap 3 PK (3486571)
- KINGSWAY GROUP Paper Towel Dispenser, (125) Multifold (KG11)
- 3M Pad, Black, 10"L, PK10 (8550)
- DELTA Dryden, Tissue Holder Polished Nckl (75150-PN)
- DELTA Tissue Holder (79750-PN)
- DELTA Kayra Tissue Holder (73350-BL)
- DELTA Tissue Holder with Shelf (79956)
- DELTA Urban Arzo Tissue Holder (77550)
- DELTA Trillian Tissue Holder (74355)
- ALPINE INDUSTRIES Single Toilet Paper Holder with Shelf Storage Rack, Chrome finish (ALP487-1-C-2)
- Delta Toilet Paper Dispensers & Holders