Shop All Plate Casters
Delta
JOBOX 6" Casters Set of 4
Mfr # 1-321990
Zoro # G1043637
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width (In.) 2 in
- For Use With Mfr. No. 1-681990, 1-658990, 6YG35, 1-652990, 1-653990, 1-654990, 1-655990D, 1-656990, 6YG42, 1-680990, 1-682990, 1-688990, 1-689990, 1-693990, 1-694990, 1-697990, 1-698990
- Includes (2) Fixed Casters, (2) Swivel Casters, Dual Mounting Hardware For Pre-Tapped 3/8 in Bolt, Self-Tapped 5/16 in Bolt
- Type Heavy Duty, Pre-Tapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 1-321990
- Zoro # G1043637
- UPC # 043419933224
- Country of Origin United States
- Category Plate Casters
Dimensions
Width (In.) | 2 in |
Height (In.) | 6 in |
Length (In.) | 5 in |
Caster Width | 2 in |
Caster Height | 6 in |
Caster Diameter | 6 in |
Details
Color | Black |
For Use With | Mfr. No. 1-681990, 1-658990, 6YG35, 1-652990, 1-653990, 1-654990, 1-655990D, 1-656990, 6YG42, 1-680990, 1-682990, 1-688990, 1-689990, 1-693990, 1-694990, 1-697990, 1-698990 |
Includes | (2) Fixed Casters, (2) Swivel Casters, Dual Mounting Hardware For Pre-Tapped 3/8 in Bolt, Self-Tapped 5/16 in Bolt |
Type | Heavy Duty, Pre-Tapped |
Features | Universal Application Kit |
Material | Steel |
Item | Caster Set |
Finish | Rubber Tread |
Caster Type | Pre-Tapped |
Total Load Capacity | 3,600 lb |
Compatible with Manufacturer Model No. | 1-652990; 1-653990; 1-654990; 1-656990; 1-658990; 1-680990; 1-681990; 1-682990; 1-688990; 1-689990; 1-693990; 1-694990; 1-697990; 1-698990; 6YG35; 6YG42; 1-655990D |
Caster Material | Steel |
Number of Casters | 4 |
Description
Caster Set, Caster Diameter 6 in, Caster Height 6 in, Caster Material Steel, Caster Type Pre-Tapped, Caster Width 2 in, Color Black, Compatible with Grainger Part Number 1MCE6; 1MCE7; 1MCE8; 1MCF1; 1MCF2; 1MCF3; 1MCF7; 1MCF4; 1MCF5; 1MCF6; 6YG49; 6YG50; 6YG51; 6YG50; 6YG52; 6YG35; 6YG42; 1MCE9, Compatible with Manufacturer Model No. 1-652990; 1-653990; 1-654990; 1-656990; 1-658990; 1-680990; 1-681990; 1-682990; 1-688990; 1-689990; 1-693990; 1-694990; 1-697990; 1-698990; 6YG35; 6YG42; 1-655990D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Coil, Straight, 100 ft., 310 lb. (H0820-2211)
- ZORO SELECT Platform Truck, 1400lb, 36in x 18in, 39in H (EPTLU18365PU95)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RD25BLA)
- HILMAN ROLLERS Bull Dolly Kit, 3 1/2 in L Deck (KBSP-4P)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PHRHT-TP2-2-R-2)
- CASTERHQ 8" Hvy Dty Casters, 2 Rigid 2 Swivel W/ Brake, Red Polyurethane, PK4 (8ITBCSO4)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Ergo-Tech Polyurethane (87A) on Cast Iron Wheels (S-HS2-42EMB)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-F-NYN-FBL)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 750 lb. (CDP-G-9)
- HAMILTON Rigid Caster Gs 6X2 Metal (R-GS-6MB)
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Swivel (400K43)
- Delta Plate Casters