Shop All Plate Casters
This Product is Discontinued
Delta
JOBOX 4" Casters Set of 4 (Discontinued)
Mfr # 1-320990
Zoro # G2997242
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Pre-tapped, Universal Application Kit
- Includes (2) Fixed Casters, (2) Swivel Casters, Dual Mounting Hardware For Pre-Tapped 3/8 in Bolt, Self-Tapped 5/16 in Bolt
- For Use With Mfr. No. 1-681990, 1-658990, 6YG35, 1-652990, 1-653990, 1-654990, 1-655990D, 1-656990, 6YG42, 1-680990, 1-682990, 1-688990, 1-689990, 1-693990, 1-694990, 1-697990, 1-698990
- Color Black
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 1-320990
- Zoro # G2997242
- UPC # 043419933217
- Country of Origin China
- Category Plate Casters
Dimensions
Width (In.) | 2 in |
Height (In.) | 4 in |
Length (In.) | 5 in |
Caster Diameter | 4 in |
Caster Width | 2 in |
Caster Height | 4 in |
Details
Features | Pre-tapped, Universal Application Kit |
Includes | (2) Fixed Casters, (2) Swivel Casters, Dual Mounting Hardware For Pre-Tapped 3/8 in Bolt, Self-Tapped 5/16 in Bolt |
Item | Caster Set |
For Use With | Mfr. No. 1-681990, 1-658990, 6YG35, 1-652990, 1-653990, 1-654990, 1-655990D, 1-656990, 6YG42, 1-680990, 1-682990, 1-688990, 1-689990, 1-693990, 1-694990, 1-697990, 1-698990 |
Color | Black |
Material | Steel |
Type | Heavy Duty, Pre-Tapped |
Finish | Rubber Tread |
Total Load Capacity | 2,800 lb |
Caster Type | Solid |
Number of Casters | 4 |
Compatible with Manufacturer Model No. | 1-652990; 1-653990; 1-654990; 1-656990; 1-658990; 1-680990; 1-681990; 1-682990; 1-688990; 1-689990; 1-693990; 1-694990; 1-697990; 1-698990; 6YG35; 6YG42; 1-655990D |
Caster Material | Steel |
Description
Caster Set, Caster Diameter 4 in, Caster Height 4 in, Caster Material Steel, Caster Type Solid, Caster Width 2 in, Color Black, Compatible with Grainger Part Number 1MCE6; 1MCE7; 1MCE8; 1MCF1; 1MCF2; 1MCF3; 1MCF7; 1MCF4; 1MCF5; 1MCF6; 6YG49; 6YG50; 6YG51; 6YG50; 6YG52; 6YG35; 6YG42; 1MCE9, Compatible with Manufacturer Model No. 1-652990; 1-653990; 1-654990; 1-656990; 1-658990; 1-680990; 1-681990; 1-682990; 1-688990; 1-689990; 1-693990; 1-694990; 1-697990; 1-698990; 6YG35; 6YG42; 1-655990D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.