Shop All Faucet Repair and Maintenance
Delta
InstitPart CAM CastCap Screw Assembly Ch
Mfr # 061169A
Zoro # G8806283
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Delta
- Finish Chrome
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Series Instit Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 061169A
- Zoro # G8806283
- UPC # 055870380455
- Country of Origin Italy
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Sub-Category | Faucet Handles |
Fits Brand | Delta |
Finish | Chrome |
Item | Flush Valve Repair Part Faucet |
Series | Instit Parts |
Weight | 1.45 lb |
Description
InstitPart CAM CastCap Screw Assy Ch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Stem Extension Kit, 3/4 In And 1 In Valve (7829901)
- CHICAGO FAUCET Laminar Flow Outlet, 2.2 GPM (E29JKABCP)
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 3 pcs, Body Style: Bolt on (12B046666RRSE)
- SANI-LAV Valve Pedal (1042)
- DELTA Delta Instit Parts Override Button (060679A)
- DELTA Universal Sohwer, Dvrtr Rgh In/Outlets, Material: Forged Brass (R22000-WS)
- DELTA Knob Handle Kit, Acrylic, Buttons, Screws (RP23498)
- DELTA Delta Commercial Instit Parts: Cam 0.35 Gpm (1.32 L) Vr Outlet (061104A)
- DELTA Delta Instit Parts 590HDF 3rd Generation (061297A)
- DELTA Laminar Outlet (061203A)
- CHICAGO FAUCET Econo-Flow Spray Outlet, Vandal Resistant (E2805-5JKABCP)
- Delta Faucet Repair and Maintenance