Shop All Shower & Bathtub Parts
Delta
In2ition, 4-Setting Two-in-One Shwr
Mfr # 58467-SS
Zoro # G8789641
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Green Environmental Attribute N
- Length 6.72
- Depth (In.) 6.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 58467-SS
- Zoro # G8789641
- UPC # 034449670173
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 6.72 |
Depth (In.) | 6.72 |
Width | 5.03 |
Height | 11 |
Overall Width (In.) | 5.03 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 11 |
Details
Item | In2ition,4-Setting Two-in-One Shwr |
Type | Faucet |
Finish | Stainless |
Green Environmental Attribute | N |
Weight | 2.55 lb |
Flow Rate (GPM) | 2.50 |
Series | Universal Showering Components |
CEC Compliant | F |
GPM | 2.50 |
Mfr. Series | Excluded |
Function | Showering Component |
Description
In2ition,4-Setting Two-in-One Shwr
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Pipe Nipple Brass 3/8 X 2 (736113-0632)
- CALEFFI Z111000 24V Z-One N/C Valve (Z111000)
- LEGEND VALVE 3/4" X 6" 304 SS NIPPLE (304-090)
- ZORO SELECT FDA Silicone Tubing, 1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-766)
- DELTA Universal Showering Components In2ition 5-Setting Two-in-One Shower (58569-CZ-PK)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-SS)
- DELTA 3-Setting 2-Port Diverter Trim - Less Handle (T11897-SSLHP)
- DELTA Diverter 6-Setting 3-Port Trim Venetian Bronze (T11900-RB)
- DELTA Universal Showering Components H2Okinetic In2ition 5-Setting Two-in-One Shower (58480-BL-PK)
- DELTA Universal Showering Components H2Okinetic 3-Setting Slide Bar Hand Shower (51308-SS)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Chrome (SD-AZ15-01CH)
- Delta Shower & Bathtub Parts