Shop All Faucet Repair and Maintenance
Delta
HydraChoice® Square Body Spray Trim Venetian Bronze
Mfr # T50210-RB
Zoro # G4026170
product price: $107.77
/ea
Free Shipping & Returns
$107.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Series Other
- Height 3.5
- Width 3.5
- Overall Width (In.) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T50210-RB
- Zoro # G4026170
- UPC # 34449736053
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Height | 3.5 |
Width | 3.5 |
Overall Width (In.) | 3.5 |
Length | 3.78 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 3.5 |
Depth (In.) | 3.78 |
Details
Finish | Venetian Bronze |
Series | Other |
Function | Showering Component |
Flow Rate (GPM) | 1.00 |
CEC Compliant | T |
Item | Body Spray / Body Jet Showering Component Faucet |
Type | Faucet |
Weight | 1.125 lb |
GPM | 1.00 |
Mfr. Series | Excluded |
Description
Delta Other HydraChoice® Square Body Spray Trim Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-800T70-5AKA-CP)
- WESTWARD Pipe Cutter, 1/2-2 in. Cap. (4YR88)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VEU8)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-03)
- DELTA Ara Temperature Knob & Cover - 17 Series (RP75440)
- DELTA Seats (RP1806)
- DELTA Delta Waterfall O-Rings, 2 (RP32520)
- DELTA Delta Aerator, Vandal Resistant (RP5202)
- DELTA Push Button Diverter StemBrass, Chrome (RP5649)
- DELTA O-Ring Repair Kit, Rubber (RP25)
- DELTA Bonnet Intgratd Dvrter Nut Tool (RP93255)
- Delta Faucet Repair and Maintenance