Shop All Faucet Repair and Maintenance
Delta
HydraChoice® Square Body Spray Trim Matte Black
Mfr # T50210-BL
Zoro # G4005749
product price: $104.16
/ea
Free Shipping & Returns
$104.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.) 3.5
- CEC Compliant T
- Series Other
- Flow Rate (GPM) 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T50210-BL
- Zoro # G4005749
- UPC # 34449838702
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 3.5 |
Overall Width (In.) | 3.5 |
Depth (In.) | 3.78 |
Details
Finish | Matte Black |
CEC Compliant | T |
Series | Other |
Item | Body Spray / Body Jet Showering Component Faucet |
Flow Rate (GPM) | 1.00 |
Weight | 1.125 lb |
Description
Delta Other HydraChoice® Square Body Spray Trim Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWICK HANGER COPPER STRAP 1/2"" 5PK (100-50)
- PARKER Hex Bushing, Brass, 3/8 x 1/2 in, NPT (209P-8-6)
- HOMEWERKS 1 PVC Slip Union (512-14-1-1B)
- ZORO SELECT Shielded Coupling, For Pipe Size 4" (3000-44)
- DELTA HydraChoice® Square Body Spray Trim Venetian Bronze (T50210-RB)
- DELTA Delta Commercial Instit Parts: Cam 0.35 Gpm (1.32 L) Vr Outlet (061104A)
- DELTA Delta Escutcheon, 13 and 14 Series (RP19809)
- DELTA Battery Holder (060681A)
- DELTA Screws 2, Extra Long, Escutcheon Trm, Finish: Matte Black (RP12630BL)
- DELTA Acrylic Faucet, Single Handle, 2-1/4" x 1-3/4" (RP2389)
- KISSLER Balance Spool for Delta (PB574)
- Delta Faucet Repair and Maintenance