Shop All Faucet Repair and Maintenance
Delta
HydraChoice® Body Spray Trim Champagne Bronze
Mfr # T50010-CZ
Zoro # G4000234
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Other
- Width 3.5
- Type Faucet
- CEC Compliant T
- Overall Width (In.) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T50010-CZ
- Zoro # G4000234
- UPC # 34449736015
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 3.5 |
Overall Width (In.) | 3.5 |
Spout Length | 8-1/4 |
Overall Height (In.) | 3.5 |
Length | 0.41 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Height | 3.5 |
Depth (In.) | 0.41 |
Details
Finish | Champagne Bronze |
Series | Other |
Type | Faucet |
CEC Compliant | T |
Item | Body Spray / Body Jet Showering Component Faucet |
Flow Rate (GPM) | 1.00 |
Function | Showering Component |
Weight | 0.975 lb |
GPM | 1.00 |
Mfr. Series | Excluded |
Description
Delta Other HydraChoice® Body Spray Trim Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste w-Foot Act. Bath Stopper, Chrome (500-FA-PVC-CP)
- EVERFLOW IPSx1-1/2" LA Pattern Trap for Tubular Drain Applications, Brass 2" (21316)
- SMITH-COOPER MIP Premium Hose Bibb, NL 1/2" (4347003480)
- KOHLER Kohler, Bathroom Sink, Rect, 15inx10inx5in (K-2861-0)
- DELTA Faucet Repair Kit, Seats And Spring (RP4993)
- DELTA Screws 2, Extra Long, Escutcheon Trm (RP12630)
- DELTA Delta Lahara Aerator, 1.5 Gpm (RP51345)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Venetian Bronze (RP48689RB)
- DELTA SprayNipple Cap Quick Connect (RP40301)
- DELTA Red And Blue Delta Screws, Pair (RP12490)
- ZORO SELECT Side Spray Head with Hose, 5", Metal (30184)
- Delta Faucet Repair and Maintenance