Shop All Shower & Bathtub Parts
Delta
HydraChoice® Body Spray - Spray Head Venetian Bronze
Mfr # SH5000-RB
Zoro # G4040615
$32.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Depth (In.) 2
- Weight 0.06 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # SH5000-RB
- Zoro # G4040615
- UPC # 34449736244
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 1.75 |
Overall Height (In.) | 1.75 |
Details
Item | HydraChoice? Body Spray - Spray Head Venetian Bronze |
Finish | Venetian Bronze |
Weight | 0.06 lb |
Series | Other |
Description
Delta Other HydraChoice® Body Spray - Spray Head Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" SS INSERT COUPLING (312-168SS)
- KOHLER Flair Handle, Replacement (GP43146)
- BEMIS Elongated OFLC SSSTA PLST ST 9400SSCT000 (9400SSCT000)
- ACORN CONTROLS Sealing Gasket (2563-086-000)
- DELTA Monitor, 17 Series Valve Only Trim (T17094)
- DELTA Shower Arm (RP6023CZ)
- DELTA Universal Showering Components H2Okinetic 3-Setting Slide Bar Hand Shower (51308-SS)
- DELTA HydraChoice® Body Spray - Spray Head Champagne Bronze (SH5000-CZ)
- DELTA Vero Monitor® 14 Series Shower Trim Venetian Bronze (T14253-RB)
- DELTA Delta MultiChoice Universal Shower Rough (R10000-PFS-MF)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138000)
- Delta Shower & Bathtub Parts