Shop All Shower & Bathtub Parts
Delta
HydraChoice® Body Spray - Spray Head Champagne Bronze
Mfr # SH5000-CZ
Zoro # G4035471
product price: $32.94
/ea
$32.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- Depth (In.) 2
- Length 2
- Weight 0.06 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # SH5000-CZ
- Zoro # G4035471
- UPC # 34449736220
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2 |
Length | 2 |
Overall Height (In.) | 1.75 |
Overall Width (In.) | 1.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 1.75 |
Height | 1.75 |
Details
Item | HydraChoice? Body Spray - Spray Head Champagne Bronze |
Type | Faucet |
Finish | Champagne Bronze |
Weight | 0.06 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Delta Other HydraChoice® Body Spray - Spray Head Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lustra Elongated, Open-Front Toilet (4670-CA-0)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 3 in Pipe Size (160-510)
- KOHLER Relaxing Sprayhead Kit (1045768)
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BND09)
- DELTA Foundations Monitor 13 Series Valve Only Trim (BT13010-SS)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Chrome (T11959)
- DELTA Vero Monitor® 17 Series Shower Trim Champagne Bronze (T17253-CZ)
- DELTA Lahara Monitor 17 Series Valve Only Trim (T17038-RB)
- DELTA Diverter 6-Setting 3-Port Trim Chrome (T11900)
- DELTA Dryden Monitor® 17 Series Shower Trim Champagne Bronze (T17251-CZ)
- KOHLER Parallel Rite-Temp Shower Valve Trim (TS23501-4-CP)
- Delta Shower & Bathtub Parts