Shop All Shower & Bathtub Parts
Delta
HydraChoice Body Spray - H2Okinetic Massaging Spray Head MB
Mfr # SH5005-BL
Zoro # G4019870
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Depth (In.) 2
- Length 2
- Weight 0.06 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # SH5005-BL
- Zoro # G4019870
- UPC # 34449838719
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2 |
Length | 2 |
Overall Height (In.) | 1.75 |
Overall Width (In.) | 1.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 1.75 |
Width | 1.75 |
Details
Item | HydraChoice Body Spray - H2Okinetic Massaging Spray Head MB |
Type | Faucet |
Finish | Matte Black |
Weight | 0.06 lb |
Series | Other |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Delta Other HydraChoice® Body Spray - H2Okinetic® Massaging Spray Head Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 1 1/4In, Carbon Steel (SH5125-PP)
- GROHE Universal Flow Control Chrome (48056000)
- BEMIS Toilet Seat, Closed Front, Standard, White (600E4 000)
- BRADLEY SMOKER Roller, Tissue (White) (P15-407)
- DELTA Metal Lever Handle Kit, 13/14 Series (H797)
- DELTA Universal Showering Components 4-Setting In2ition Chrome (75486C)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-SS)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27867-SS)
- DELTA TempAssure(R) 17T Series Valve Only Trim (T17T067-SS)
- DELTA 3-Setting 2-Port Diverter Trim (T11800)
- FGI Shower Door, Aluminum, Silver, 35" x 65" Sz (TDSW3565-CL-SV)
- Delta Shower & Bathtub Parts