Shop All Shower Faucets
Delta
Hi-Flow Volume Control Trim
Mfr # T989002
Zoro # G608456565
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.2 in
- Width 4.8 in
- Height 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T989002
- Zoro # G608456565
- UPC # 34449882569
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3.2 in |
Width | 4.8 in |
Height | 4.8 in |
Description
- •3.2 in. L x 4.8 in. W x 4.8 in. H
- •Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Bag, Felt, Poly, 160 gpm, 50m, PK10 (G2PE50-Q)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. MNPT Male Adapter (EPXMA1212)
- TECHNIFIT Fitting, PTC, Union Tee, 1/4" (PUT1/4)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/4", CPVC/FPM, S/T (TC20075ST)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- Delta Bathtub Faucets & Accessories