Shop All Shower Faucets
Delta
Hi-Flow Thermostatic Mixer Trim
Mfr # T999001
Zoro # G908456524
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Width 4.8 in
- Height 14.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T999001
- Zoro # G908456524
- UPC # 34449882552
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3 in |
Width | 4.8 in |
Height | 14.96 in |
Description
Three Handle Knob
- •Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Vacuum Breaker, 3/4in., GHT, Brass, 2in. H (19600-0000LF)
- FEBCO Relief Valve Repair Kit, 1-1/2 to 2 In (905056)
- DISTINCT KITCHEN AND BATH Tytanit 32 W x 56 D Shower Base (3.83110/B/SC-M1/C/ST)
- KOHLER Brazn Rectangle Vessel W/ Faucet Deck White (21059-1-0)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- Delta Shower Faucets