Shop All Sink Drains
This Product is Discontinued
Delta
HDF H2Optics, Lav Fct wGridStrainer Ch (Discontinued)
Mfr # 591LF-HGMHDF
Zoro # G8806380
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flow Rate (GPM) 0.5
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Finish Chrome
- Weight 4.85 lb
- Spout Length 5-1/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 591LF-HGMHDF
- Zoro # G8806380
- UPC # 055870387805
- Country of Origin Canada
- Category Sink Drains
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Length | 5-1/5 |
Overall Height (In.) | 5 |
Overall Width (In.) | 7 |
Depth (In.) | 2.5 |
Details
Item | Centerset Lavatory Faucet |
Flow Rate (GPM) | 0.5 |
Finish | Chrome |
Weight | 4.85 lb |
Series | HDF |
Handle Type | Electronic |
Number of Holes | 3-hole 4" installation |
CEC Compliant | T |
Description
HDF H2Optics,Lav Fct wGridStrainer Ch
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.