Shop All Faucet Accessories
This Product is Discontinued
Delta
HDF H2Optics, Fct WIT noGridStrainr Ch (Discontinued)
Mfr # 590LF-LGHGMHDF
Zoro # G8327818
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Chrome
- Flow Rate (GPM) 0.5
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Handle Type Electronic
- Series HDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 590LF-LGHGMHDF
- Zoro # G8327818
- UPC # 055870387799
- Country of Origin Canada
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Width (In.) | 6.75 |
Overall Height (In.) | 3.88 |
Spout Length | 5-1/4 |
Depth (In.) | 13.75 |
Details
Item | HDF H2Optics,Fct WIT noGridStrainr Ch |
Finish | Chrome |
Flow Rate (GPM) | 0.5 |
Handle Type | Electronic |
Series | HDF |
Weight | 4.106 lb |
CEC Compliant | T |
Number of Holes | Single hole installation |
Description
HDF H2Optics,Fct WIT noGridStrainr Ch
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.