Shop All Faucet Repair and Maintenance
Delta
H/C Faucet Stems, Plastic, PK6
Mfr # RP1740MBS
Zoro # G3605436
original price:
$45.56
9% off
new price: $41.15
/pk 6, $6.86/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Delta
- Material Plastic
- Material of Construction Plastic
- For Use With Delta 2100 and 2200 Series 2 Handle Kitchen Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP1740MBS
- Zoro # G3605436
- UPC # 034449267960
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 2 in x 15/16 in |
Length (In.) | 2 in |
Overall Length | 2 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Delta |
Material | Plastic |
Material of Construction | Plastic |
For Use With | Delta 2100 and 2200 Series 2 Handle Kitchen Faucets |
Item | Hot/Cold Cartridge |
Use With Water Temp. | Hot/Cold |
ADA Compliant | No |
Series | Other |
Type | Faucet |
Function | Repair Part |
Mfr. Series | NoLeadBrass |
Description
Hot/Cold Cartridge, Fits Brand Delta, Use With Water Temp. Hot/Cold, Package Quantity 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN St2039A Closet Fix Asm Ada Fm Rs Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102039)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 12" L (ZUSA-PF-5865)
- DANCO Faucet Stem 4Z-24H/C Am Std (10472)
- USA INDUSTRIALS Dust Plug, Type DP, 304 SS, 2-1/2 (BULK-CGF-348)
- DELTA Delta Lahara O-Ring (RP54975)
- DELTA Delta Gasket, 2H Bar/Prep (RP73814)
- DELTA Delta Lahara Aerator, 1.5 Gpm (RP51345)
- DELTA Set Screw and Button, Finish: Brushed Nickel (RP64072BN)
- DELTA Delta Commercial Instit Parts: 0.5 Laminar Outlet (061266A)
- DELTA Seats (RP1806)
- T&S BRASS Cold Spindle Assembly For - Part# 2713-40M50 (2713-40M50)
- Delta Faucet Repair and Maintenance