Shop All Single Handle Bathroom Faucets
Delta
Haywood Single Handle Centerset Bathroom Faucet
Mfr # 15999-RB-DST
Zoro # G906532312
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Width 6.19
- Length 8
- Height 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 15999-RB-DST
- Zoro # G906532312
- UPC # 34449810807
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6.19 |
Length | 8 |
Height | 10.5 |
Details
Color | Bronze |
Finish | Venetian Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER-TITE DU-All 1/2 in. PEX Dual-Drain Washing Machine Outlet Box with Hammer Arrestors (85714)
- ANVIL 1-1/4" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319907283)
- ELKAY Elkay Deck Mnt 4In, Cs, Gn 5In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK406GN05T4)
- DELTA Five-Setting, Massage Hand Shower (75520RB140)
- DELTA Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (570LF-WF)
- DELTA Trinsic Single Handle Bathroom Faucet Matte Black (559LF-BLLPU)
- DELTA Pivotal: Single Handle Mid-Height Vessel Bathroom Faucet (699-KS-PR-DST)
- DELTA Commercial HDF Single Handle Metering Faucet (701LF-HDF)
- DELTA Delta Commercial 22C: Single Handle 1-Hole Bathroom Faucet-Less Pop-Up (22C651)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (520LF-HDF)
- Delta Bathroom Sink Faucets & Accessories