Shop All Shower Faucets
Delta
Handshower Showering Component Faucet, Oil Rubbed Bronze, Arm
Mfr # 75532COB
Zoro # G4021009
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 gpm
- Mounting Type Arm
- Weight 1.7 lb
- Finish Oil Rubbed Bronze
- Shower Head Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 75532COB
- Zoro # G4021009
- UPC # 34449859332
- Country of Origin China
- Category Shower Faucets
Dimensions
Height | 11-1/2" |
Width | 5" |
Depth | 2-3/8" |
Face Dia. | 5" |
Depth (In.) | 3.31 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 5 |
Overall Height (In.) | 11.5 |
Details
Item | Handshower Showering Component Faucet |
Flow Rate | 1.75 gpm |
Mounting Type | Arm |
Weight | 1.7 lb |
Finish | Oil Rubbed Bronze |
Shower Head Type | Hand Shower |
Connection | 1/2" IPS |
Standards | ASME A112.18.1 / CSA B125.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Series | Universal Showering Components |
Description
Delta Universal Showering Components Porter 3-Setting Hand Shower Oil Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1,125 psi (740DF1M2J1-125)
- T&S BRASS Cold PTFE Seat Cartridge, Brass (006009-40)
- KOHLER Avid R/T Valve Trim W/Div, Lvr (T97019-4-BL)
- LEGRIS Metric Push-to-Connect Fitting (3151 08 00)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- Delta Bathtub Faucets & Accessories