Shop All Shower Faucets
Delta
Handshower Showering Component Faucet, Chrome, Wall
Mfr # 59410-B-PK
Zoro # G8803562
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Mounting Type Wall
- Height 2"
- ADA Compliant Yes
- Weight 1.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59410-B-PK
- Zoro # G8803562
- UPC # 034449670432
- Country of Origin China
- Category Shower Faucets
Dimensions
Height | 2" |
Depth | 2" |
Depth (In.) | 2.19 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.81 |
Overall Height (In.) | 8.06 |
Details
Item | Handshower Showering Component Faucet |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Weight | 1.2 lb |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Flow Rate (GPM) | 2.50 |
CEC Compliant | F |
Series | Universal Showering Components |
Description
Fund 2Setting,Fixed WalMnt HndShwr
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Head Plug, 304 SS, 3/4", M BSPT (ZUSA-PF-8260)
- TECHNIFIT Fitting, PTC, Female Bulkhead, 1/4" x 1/4" Female NPT (PMF1/4-N2)
- SANI-LAV Floor Mount, 6 Hole, AC Sensor, Stainless, Wash Station (512FAL)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.100)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- Delta Shower Faucets