Shop All Showerhead and Tub Accessories
Delta
Handheld, Shower Head Kit, Chrome, Wall
Mfr # T13H152
Zoro # G3728645
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Slide Bar, Hand Shower Grab Bar Combo, Vandal Resistant Handle
- Features Slip Union Connectorson Both Inlet and Discharge Ports
- Flow Rate 1.5 gpm
- Mounting Type Wall
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T13H152
- Zoro # G3728645
- UPC # 55870345232
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. | 7" |
Hose Length | 59" |
Description
Showerhead Kit, ADA Compliance Yes, CEC Compliant, Circle, Fixed Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Flow Rate 1.5 gpm, Ligature Resistant No, Delta, Showerhead Function Single, Showerhead Shape Bulb, Handheld, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3208)
- ZORO SELECT 1/2" FNPT 304 SS Cap (40RDC111N012)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 80 (1LMJ8)
- MAYFAIR Toilet Seat Elng Plst Wh (187SLOW-000)
- DELTA Adjustable, Wall mnt for Handshower (RP61294BL)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ss (T24976-SSLHP)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Matte Black (T14259-BL)
- DELTA Stryke 14 Series Shower Only Less Head Stainless (T14276-SSLHD)
- DELTA Universal Showering Components Emerge 18 Round Shower Column (58810-KS-PR)
- DELTA Trinsic Monitor® 14 Series Tub & Shower Trim - Less Head Chrome (T14459-LHD)
- ZORO SELECT Shower Arm Flange, 2-3/8" Face dia., 1/2"L (25723)
- Delta Showerhead and Tub Accessories