Shop All Shower Heads
Delta
Hand Shower with Slide Bar, Polished Nickel, Wall
Mfr # 55140-PN
Zoro # G7824128
product price: $300.62
/ea
Free Shipping & Returns
$300.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 gpm
- Width 1-7/16"
- Mounting Type Wall
- Height 11-5/16"
- Shower Head Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 55140-PN
- Zoro # G7824128
- UPC # 034449719728
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 1-7/16" |
Height | 11-5/16" |
Depth | 1-7/16" |
Details
Item | Hand Shower with Slide Bar |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
Shower Head Type | Hand Shower |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1 / CSA B125.1, ASME A112.18.3, WaterSense |
Includes | Slide Bar |
Features | Contemporary, Geometric Design |
Finish | Polished Nickel |
Description
H2Okinetic(R) 5-Setting Wall Mount Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Tank/Bowl Kit Mansfield (9D00088913)
- PLUMB PAK Toilet Tank Bolt Set (PP835-18)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron Union Class 150 (5P594)
- ZORO SELECT 2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (468-060)
- DELTA Hand Shower with Slide Bar, Matte Black, Wall (55140-BL)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-SS)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Ceiling or Extended Wall (52159-RB25)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575SS)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Hand Shower (59424-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-15-BG)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- Delta Bathtub Faucets & Accessories