Shop All Shower Heads
Delta
Hand Shower, Matte Black, Wall
Mfr # 55799-BL
Zoro # G7823489
product price: $402.19
/ea
Free Shipping & Returns
$402.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 gpm
- Width 1-13/16"
- Mounting Type Wall
- Height 10-1/2"
- Shower Head Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 55799-BL
- Zoro # G7823489
- UPC # 034449844680
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 1-13/16" |
Height | 10-1/2" |
Details
Item | Hand Shower |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
Shower Head Type | Hand Shower |
Connection | 1/2"-14 NPSM |
Standards | ASME A112.18.1 / CSA B125.1, ASME A112.18.3, WaterSense |
Includes | 82" Hose |
Finish | Matte Black |
Description
H2Okinetic(R) 3-Setting Wall Mount Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Bottle Fill Stn+Cooler Filter 8GPH Gray (LZS8WSVRLK)
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250EG)
- DELTA Towel Ring (73846)
- KOHLER Elongated 1.6 GPF Chair Height Toilet W/ Right-Hand Trip Lever (3979-RA-0)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-KS-PR25)
- DELTA Faucet, Shower Head Showering Component Faucet, Spotshield Brushed Nickel (75763CSN)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall (52158-CZ25)
- DELTA Hand Shower with Slide Bar, Matte Black, Wall (55140-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Ceiling or Extended Wall (52158-25)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- SLOAN wall, Shower Head, Chrome (AC11-2.0)
- Delta Bathtub Faucets & Accessories