Shop All Showerhead and Tub Accessories
This Product is Discontinued
Delta
Hand, Shower Hose, 70" (Discontinued)
Mfr # U490R-70-PK
Zoro # G8311313
This Product is Discontinued
Key Features
- Type Faucet
- Finish Black / Chrome
- Depth (In.) 1
- Length 1
- Height 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U490R-70-PK
- Zoro # G8311313
- UPC # 034449671170
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1 |
Length | 1 |
Height | 70 |
Width | 1 |
Overall Height (In.) | 70 |
Overall Width (In.) | 1 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Black / Chrome |
Item | Shower Hose Showering Component Faucet |
Series | Universal Showering Components |
Weight | 0.845 lb |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Hand,Shower Hose,70 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.