Shop All Shower Heads
Delta
Hand Shower, Chrome, Wall
Mfr # 55051
Zoro # G7822798
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant No
- Shower Head Type Adjustable Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 55051
- Zoro # G7822798
- UPC # 034449642491
- Country of Origin China
- Category Shower Heads
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | Hand Shower |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Chrome |
Shower Head Type | Adjustable Hand Shower |
Connection | 1/2" |
Standards | ASME A112.18.1/CSA B125.1,EPA WaterSense |
Description
Premium Single-Setting Adjustable Wall M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pinstripe 18" Towel Bar (13108-BN)
- BK RESOURCES Metering Faucet, 4" C/C Deck Mounted Hot & Cold (MF-4D-G)
- ILB GOLD Water Filter, Replacement For Pentair, Ev9612-56 Filter (EV9612-56 FILTER)
- MOEN Hose & Spray (136106)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Wall (RP62283RB)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52160-SS-PR)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Ceiling or Extended Wall (52159-RB25)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-SS)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP78575CZ)
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Nickel (RP72568PN)
- DELTA Hand Shower with Slide Bar, Matte Black, Wall (55140-BL)
- Delta Bathtub Faucets & Accessories