Shop All Showerheads and Tub Faucets
Delta
H2Okinetic(R) 5-Setting Hand Shower
Mfr # 59140-BL-PK
Zoro # G7822107
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 gpm
- Finish Polished Nickel
- Shower Head Type Hand Shower
- Height 10-1/2"
- Width 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59140-BL-PK
- Zoro # G7822107
- UPC # 034449844994
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10-1/2" |
Width | 1-7/16" |
Depth | 1-5/16" |
Details
Item | Hand Shower |
Flow Rate | 1.75 gpm |
Finish | Polished Nickel |
Shower Head Type | Hand Shower |
Connection | 1/2" IPS |
Standards | ASME A112.18.1 / CSA B125.1, ASME A112.18.1, EPA WaterSense |
Description
H2Okinetic(R) 5-Setting Hand Shower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 3/8 In OD (1512-250375-100)
- INFINITY DRAIN Compact Clamp Down Drain Cast Iron, 2" Throat, 2" No Hub Outlet (CDI_22)
- CHARLOTTE COUPLE INSERT POLY 3/4"" (1429007RMC)
- AMERICAN STANDARD Faucet Control Box, Selectronic (M964940-0070A)
- DELTA Universal Showering Components 6-Setting Hand Shower With Cleaning Spray (75740SN)
- DELTA Kayra Monitor 14 Series Tub & Shower Trim (T14433)
- DELTA CHR 7 Spray Hand Shower (75701C)
- DELTA Universal Showering Components ActivTouch 9-Setting Hand Shower W/ Traditional Slide Bar / Grab Bar (51900)
- DELTA Stryke Four Hole Roman Tub Trim (T4777-BL)
- DELTA Faucet, Handle Repair Part Faucet, Chrome (RP17443)
- DELTA Monitor, 13 Series T/S Trim (T13491)
- Delta Showerheads and Tub Faucets