Shop All Sink Drains
Delta
Grid Strainer, OvrflowVesel Bthrom
Mfr # RP6346SS
Zoro # G8787961
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Stainless Steel
- Type Faucet
- For Use With Bathroom
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP6346SS
- Zoro # G8787961
- UPC # 034449666640
- Country of Origin China
- Category Sink Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 2.5 |
Height | 7.94 |
Length | 2.5 |
Overall Height (In.) | 7.94 |
Depth (In.) | 2.5 |
Overall Width (In.) | 2.5 |
Details
Item | Grid Strainer with Overflow Vessel |
Color/Finish | Stainless Steel |
Type | Faucet |
For Use With | Bathroom |
Finish | Stainless |
Weight | 0.935 lb |
Function | Repair Part |
Series | Other |
Mfr. Series | Excluded |
Description
Grid Strainer,OvrflowVesel Bthrom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BIBB HOSE BRASS 1/2""MPT (103-003)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068348)
- ELKAY Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, 8 gph (EZSTL8WSVRSK)
- MILWAUKEE VALVE 1" Threaded Low Lead Bronze Spring Check Valve (UP548T 1)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- CHG 1 x 3 1/2 in Brass Sink Drain (E16-4020)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111)
- Delta Sink Drains