Shop All Sink Drains
Delta
Grid Strainer, OvrflowVesel Bthrom
Mfr # RP6346CZ
Zoro # G8787891
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bathroom
- Type Faucet
- Color/Finish Champagne Bronze
- Width 2.5
- Finish Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP6346CZ
- Zoro # G8787891
- UPC # 034449705172
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 7.94 |
Length | 2.5 |
Overall Height (In.) | 7.94 |
Depth (In.) | 2.5 |
Overall Width (In.) | 2.5 |
Details
Item | Grid Strainer with Overflow Vessel |
For Use With | Bathroom |
Type | Faucet |
Color/Finish | Champagne Bronze |
Finish | Champagne Bronze |
Weight | 0.935 lb |
Mfr. Series | Excluded |
Series | Other |
Function | Repair Part |
Description
Grid Strainer,OvrflowVesel Bthrom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-84DVLP)
- JERGUSON Size 5 Borosilicate Gage Glass Valve Parts And Accessory (V 16756-5)
- APOLLO PEX 1/2 in. x 300 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB30012)
- THRIFCO PLUMBING 1/4 90 St Ell Brass Barstock (5316022)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-PC)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952)
- Delta Sink Drains