Shop All Sink Drains
Delta
Grid Strainer, Less Overflow, Bathrm
Mfr # RP47648SS
Zoro # G8787952
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Stainless Steel
- Type Faucet
- For Use With Vessel Sink Applications Less Overflow Holes
- Finish Stainless
- Width 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP47648SS
- Zoro # G8787952
- UPC # 034449541268
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 1.56 |
Length | 2.13 |
Depth (In.) | 2.13 |
Overall Width (In.) | 2.13 |
Overall Height (In.) | 1.56 |
Details
Item | Grid Strainer Less Overflow |
Color/Finish | Stainless Steel |
Type | Faucet |
For Use With | Vessel Sink Applications Less Overflow Holes |
Finish | Stainless |
Weight | 0.945 lb |
Series | Leland® |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Grid Strainer,Less Overflow,Bathrm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" Female Coupler x MNPT Cam Lever Coupling (100B)
- EVERGRIND GARBAGE DISPOSAL 5/8HP (E303)
- ELKAY Kit - Back Panel Assembly Ezs8Ws (1000004833)
- JONES STEPHENS 1/2 PLASTIC NIPPLE CADDY (N70150)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- PRIME-LINE Lavatory Grid Strainer, 1-1/4 in. x 8-1/2 in., Cast Brass, Chrome Single Pack (MP53250)
- ZURN 1-1/2 Pipe Dia., Cast Brass, Kitchen, Sink Drain (Z8734-PC)
- Delta Sink Drains