Shop All Drain Strainers
Delta
Grid Strainer, Less Overflow, Bathrm
Mfr # RP47648RB
Zoro # G8316240
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Width 2.13
- Finish Venetian Bronze
- Length 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP47648RB
- Zoro # G8316240
- UPC # 034449541251
- Country of Origin China
- Category Drain Strainers
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 2.13 |
Length | 2.13 |
Height | 1.56 |
Depth (In.) | 2.13 |
Overall Width (In.) | 2.13 |
Overall Height (In.) | 1.56 |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Finish | Venetian Bronze |
Series | Leland® |
Weight | 0.96 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Grid Strainer,Less Overflow,Bathrm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 04-9031 0.75 in. Screwdriver Stop Urinal Repair Kit (659203)
- THRIFCO PLUMBING 2 Inch ABS Repair Coupling (6795002)
- APOLLO PEX 1/2 in. x 500 ft. White PEX Pipe (APPW50012)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- JAY R. SMITH MANUFACTURING Floor Drain, Slotted Lid, Square, 1-1/2" H (3140)
- THRIFCO PLUMBING 3-1/2 Inch Post Style Kitchen Basket Strainer, White (4402260)
- ZORO SELECT Basket, Stainless Steel (1PPF9)
- KOHLER Strainer Body Lever Lift (29060-BKB)
- KEEN Master Plumber Basket Sink Strainer, White (KE2668029)
- KOHLER Duostrainer Sink Strainer Basket (8803-SN)
- OATEY Strainer Snap-Tite Ss 4-1/4In (42336/46266)
- Delta Drain Strainers