Shop All Drain Strainers
Delta
Grid Strainer, Less Overflow, Bathrm
Mfr # RP47648
Zoro # G8315909
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Width 2.13
- Height 1.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP47648
- Zoro # G8315909
- UPC # 034449541244
- Country of Origin China
- Category Drain Strainers
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 2.13 |
Height | 1.56 |
Length | 2.13 |
Depth (In.) | 2.13 |
Overall Width (In.) | 2.13 |
Overall Height (In.) | 1.56 |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Finish | Chrome |
Series | Leland® |
Weight | 0.88 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Grid Strainer,Less Overflow,Bathrm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS CRAFT SERVICE PARTS 18" Ss Gas Connector (CSSD54-18P)
- ZSI Beta Twin Clamp, 3/4" Pipe, Rail Mount (T4017R)
- KOHLER Lustra Elongated Toilet Seat With Op (4670-C-0)
- AMERICAN STANDARD Replacement Battery (PK00.WRK)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Funnel Assembly, Cast Iron (3591)
- WESTBRASS Post Style Large Kitchen Basket Strainer in Antique Copper (D214-11)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Black (LKPDQD1BK)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 4x4-1/2 in., Cast Iron (3580)
- RUVATI Workstation Sink Colander 17 inch Stainless Steel with Wooden Handles - RVA1317 (RVA1317)
- T&S BRASS Flat Strainer For - Part# 10385-45 (10385-45)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38399)
- Delta Drain Strainers