Shop All Shower Faucets
Delta
Grail Premium Single-Setting Adjustable Wall Mount Hand Shower
Mfr # 55085
Zoro # G907048300
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 6.91
- Width 2.22
- Height 17.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 55085
- Zoro # G907048300
- UPC # 34449642453
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.91 |
Width | 2.22 |
Height | 17.13 |
Details
Item | Handshower |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Vandal Resistant, 55/64"-27 FNPT Aerator (B-0199-06)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Oil Rubbed Bronze (K208M5)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (E4PPF06SL)
- BRASSCRAFT Tub And Shower, Tub/Shower Stem, Brass and Chrome (SLD1152)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- Delta Shower Faucets